Shop All Fixture Clamps
Raptor
Talon Grip Stop, 0.284 lb. Max. Weight
Mfr # RWP-33020
Zoro # G6670288
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Mfr. Model No. RWP-502
- Material - Machining Steel
- Compatible Mfr. Model Number RWP-502
- Overall Length 3/4"
Product Information
- Brand Raptor
- MFR # RWP-33020
- Zoro # G6670288
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 3/4" |
Details
Item | Vise Stop |
Fixture Material | Steel |
For Use With | Mfr. Model No. RWP-502 |
Material - Machining | Steel |
Compatible Mfr. Model Number | RWP-502 |
Type | Talon Grip Stop |
Description
Vise Stop, Talon Grip Stop, For Use With Mfr. Model No. RWP-502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-13781 10 Pc. Extra Long Triple Square Spline Bit Socket Set (ATD-13781)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- STARRETT Special Function Micrometer Case (228ZZ)
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- Raptor Fixture Clamps