Shop All Fixture Clamps
Raptor
Pinch Block, 7075-T6511 Aluminum
Mfr # RWP-702
Zoro # G6671992
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material 7075-T6511 Aluminum
- Height 2-11/32"
- For Use With 1-1/2 in Dovetail Fixtures
- Dovetail Width 0.750"
- Dovetail Height 0.125"
Product Information
- Brand Raptor
- MFR # RWP-702
- Zoro # G6671992
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Height | 2-11/32" |
Dovetail Width | 0.750" |
Dovetail Height | 0.125" |
Overall Length | 2.3500" |
Details
Item | Vise Pinch Block |
Fixture Material | 7075-T6511 Aluminum |
For Use With | 1-1/2 in Dovetail Fixtures |
Includes | Socket Head Cap Screw, Standard Shim |
Type | Pinch Block |
Description
Vise Pinch Block, Pinch Block, For Use With 1-1/2 in Dovetail Fixtures, Includes Socket Head Cap Screw, Standard Shim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 1/8 In (96024)
- ARMOR TOOL Auto Adjust 3" Face Clamp (3FC-70)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- GENERAL TOOLS CUTTING BLADE F/ 115 (GN115B)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Replacement Locating Pins, Steel (RWP-8-32)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- Raptor Fixture Clamps