Shop All Fixture Clamps
Raptor
Left Soft Jaw Insert, 6061 Aluminum
Mfr # RWP-1028
Zoro # G6671277
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model No. RWP-502
- Fixture Material 6061 Aluminum
- Features Large Jaw for Holding Larger Parts
- Overall Length 3.8880"
- Compatible Mfr. Model Number RWP-502
Product Information
- Brand Raptor
- MFR # RWP-1028
- Zoro # G6671277
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 3.8880" |
Details
Item | Vise Jaw Insert |
For Use With | Mfr. Model No. RWP-502 |
Fixture Material | 6061 Aluminum |
Features | Large Jaw for Holding Larger Parts |
Compatible Mfr. Model Number | RWP-502 |
Type | Left Soft Jaw Insert |
Description
Vise Jaw Insert, Left Soft Jaw Insert, For Use With Mfr. Model No. RWP-502, Features Large Jaw for Holding Larger Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/64)
- DRILL AMERICA #2-56 HSS Plug Tap and #51 HSS Drill Bit (POU2-56)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1809113)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- Raptor Fixture Clamps