Shop All Fixture Clamps
Raptor
Fixture, 0.284 lb. Max. Weight, Aluminum
Mfr # RWP-031SS
Zoro # G6668188
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Height 1-1/2"
- No. of Clamps 1
- Fixture Material Aluminum
- Max. Workpiece Weight 0.284 lb.
- Dovetail Height 0.078"
Product Information
- Brand Raptor
- MFR # RWP-031SS
- Zoro # G6668188
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Fixture Height | 1-1/2" |
Dovetail Height | 0.078" |
Max. Workpiece Size | 1-1/4" x 1-1/4" |
Dovetail Width | 0.281" |
Details
Item | Machine Vise |
No. of Clamps | 1 |
Fixture Material | Aluminum |
Max. Workpiece Weight | 0.284 lb. |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only .077 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only .077 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 pc. SAE Flex Head Combination Wrenche Set (48-22-9429)
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- MAKITA LXT Brushless 5-7/8" Metal Cutting S (XSC04Z)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set, 1/8, 1/4, 3/8, 1/2, 3/4, 1", wooden case (DWTHS1/8-1SET)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Universal Adapter, 7075 Aluminum (RWP-222-V100)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- RAPTOR Replacement Locating Pins, Steel (RWP-8-32)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- Raptor Fixture Clamps