Shop All Fixture Clamps
Raptor
Dovetail Fixture, Aluminum
Mfr # RWP-213SS
Zoro # G6670233
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Aluminum
- Overall Length 2-1/2"
- Type Dovetail Fixture Connector
Product Information
- Brand Raptor
- MFR # RWP-213SS
- Zoro # G6670233
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 2-1/2" |
Details
Item | Vise Dovetail Fixture Connector |
Fixture Material | Aluminum |
Type | Dovetail Fixture Connector |
Description
Vise Dovetail Fixture Connector, Dovetail Fixture Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cord Set (659204-00)
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- RAPTOR Universal Adapter, 7075 Aluminum (RWP-222-V100)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- J.W. WINCO GN851-160-T Latch Toggle Clamp (851-160-T)
- Raptor Fixture Clamps