Shop All Machining Vises
Raptor
3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP
Mfr # RWP-042SS
Zoro # G4471978
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Easier Preparation and No Distortion, Less Waste
- Clamp Type Spring Loaded
- Thread Size 1/4"-20
- Application Milling
- For Use On Made To Hold Your Part On Four and Five Axis
Product Information
- Brand Raptor
- MFR # RWP-042SS
- Zoro # G4471978
- Country of Origin United States
- Category Machining Vises
Dimensions
Thread Size | 1/4"-20 |
T-Slot Width | 3/8" |
Overall Length | 3 3/4 in |
Details
Features | Easier Preparation and No Distortion, Less Waste |
Item | Fixturing Clamp |
Clamp Type | Spring Loaded |
Application | Milling |
For Use On | Made To Hold Your Part On Four and Five Axis |
Description
Fixturing Clamp, Spring Loaded, Overall Length 3 3/4 in, Thickness Not Applicable, Application Milling, Features Easier Preparation and No Distortion, Less Waste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 25/64 (300 25/64)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Orange (9-3012509O)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- RAPTOR 3/4" SS DOVETAIL FIXTURE - SINGLE CLAMP (RWP-024SS)
- STM 3 x 3 P350 Drill Press Vise (370236)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- MAKITA Horizontal Vise (122930-6)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- Raptor Machining Vises