Shop All Wire Rooms and Partitions
Rapidwire
Welded Part Cage, 8 ft. 4inWx10 ft. 4inD
Mfr # 81084W
Zoro # G3459447
product price: $2,333.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,333.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Product Information
- Brand Rapidwire
- MFR # 81084W
- Zoro # G3459447
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Width | 8 ft 4 in |
Room Size Depth (Ft.) | 10 ft. 4" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth | 10 ft 4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width (Ft.) | 8 ft. 4" |
Room Size Height | 8 ft 5-1/4 in |
Overall Depth | 10 ft |
Wire Mesh Opening Width | 2 in |
Interior Width | 8 ft |
Interior Depth | 10 ft |
Wire Mesh Opening Height | 2 in |
Interior Height | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 10 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300RD)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- GLOBAL EQUIPMENT Wire Mesh Hinged Door - 8x4 (603333)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- Rapidwire Wire Rooms and Partitions