Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8001
Zoro # G403548892
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pre-Applied Thread Sealant No
- Fitting Material Brass
- Minimum Operating Temperature -40 Degrees F
- Fitting Side A Connection Type Compression
- Resistance Properties Corrosion-Resistant
Product Information
- Brand Rapidair
- MFR # M8001
- Zoro # G403548892
- UPC # 094084800106
- Country of Origin China
- Category Hose Couplings
Dimensions
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 63/100 in |
Thread Size B | 3/8-18 |
Details
Item | Maxline Compressed Air Fitting |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Compression |
Resistance Properties | Corrosion-Resistant |
Application | Air |
Finish/Coating | Nickel-Plated |
Vacuum Rating | 29 inHG |
Fitting Side B Connection Type | MNPT |
Maximum Operating Temperature | 140 Degrees F |
Standards | ASTM F1282, ASTM F1982 |
Compatible Tube Material | HDPE-AL-HDPE |
Compatible Tube Hardness | 50 D |
Specific Fitting Shape | Straight Adapter |
Compatible Tube Wall Thickness | 0.06 in |
Color | Silver |
Maximum Operating Pressure | 200 psi |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B 3/8-18, Standards ASTM F1282, ASTM F1982, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Mast Guide Bearing, 55mm Bore Dia., 6.003-in. Outside Dia., 1.50-in. Width (MG311SZZ1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (6X380)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- DODGE P2B-E-103R Type E-Xtra Pillow Block, 2-Bolt Base (060360 1-3/16 TYPE E PB 2BT)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT, PK 25 (CO440B-25K)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- FERNCO DWV TEE FLEX PVC 1-1/2"" (PQT-150)
- MARCO Air Hose Coupling 2-Lug Male 3/8" NPT Coupling (10ME38)
- MARCO Air Hose Coupling 4-Lug 1-1/4" ID - Hose End (10HE3)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler x 3/8 Inch Female NPT (no valve), PK 6 (CNV660B-D6)
- Rapidair Hose Couplings