Shop All Air Line System Components
Rapidair
Fastpipe Spare Parts Kit
Mfr # F2076
Zoro # G903548880
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tube Outer Diameter 25 mm
- Maximum Operating Temperature 140 Degrees F
- Compatible Tube Wall Thickness 0.06 in
- Minimum Operating Temperature 0 Degrees F
- Overall Length 25 mm
Product Information
- Brand Rapidair
- MFR # F2076
- Zoro # G903548880
- UPC # 094084207608
- Country of Origin China
- Category Air Line System Components
Dimensions
Compatible Tube Outer Diameter | 25 mm |
Overall Length | 25 mm |
Compatible Tube Size | 1 in |
Details
Item | Fastpipe O-Ring/Bite Ring |
Maximum Operating Temperature | 140 Degrees F |
Compatible Tube Wall Thickness | 0.06 in |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 190 psi |
Specific Fitting Shape | Fastpipe Spare Parts Kit |
Compatible Tube Material | Aluminum |
Fitting Material | Buna N |
Resistance Properties | Corrosion-Resistant |
Compatible Tube Hardness | 25 Shore |
Color | Black |
O-Ring Material | Buna-N |
Bite Ring Material | Stainless Steel |
Number of Pieces | 10 |
Description
Fastpipe Spare parts kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 211 Medium Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (126814)
- FAFNIR 2-Bolt Relubricateable Steel Flanged Housing Half; Bearing Equipment Or Accessory, Stamping (47MST ZPPRAG)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Sealed (6205RS)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 30,146030 (146030)
- FESTO Foot Mounting DAMH-Q12-25 (DAMH-Q12-25)
- FESTO Input Module CP-E16-M8-Z (CP-E16-M8-Z)
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- FESTO Terminal Plug KSV6-PK-6 (KSV6-PK-6)
- FESTO Blanking Plug B-M7 (B-M7)
- FESTO Input Module CP-E16-M12X2-5POL (CP-E16-M12X2-5POL)
- FESTO Blade ZRS10PACK. (ZRS10PACK.)
- Rapidair Air Line System Components