Shop All Air Line System Components
Rapidair
Fastpipe Spare Parts Kit
Mfr # F1076
Zoro # G403548984
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Buna N
- Maximum Operating Pressure 190 psi
- Compatible Tube Material Aluminum
- Overall Length 20 mm
- Specific Fitting Shape Fastpipe Spare Parts Kit
Product Information
- Brand Rapidair
- MFR # F1076
- Zoro # G403548984
- UPC # 094084107601
- Country of Origin China
- Category Air Line System Components
Dimensions
Overall Length | 20 mm |
Compatible Tube Outer Diameter | 20 mm |
Compatible Tube Size | 3/4 in |
Details
Item | Fastpipe O-Ring/Bite Ring |
Fitting Material | Buna N |
Maximum Operating Pressure | 190 psi |
Compatible Tube Material | Aluminum |
Specific Fitting Shape | Fastpipe Spare Parts Kit |
Compatible Tube Wall Thickness | 0.06 in |
Compatible Tube Hardness | 25 Shore |
Color | Black |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Bite Ring Material | Stainless Steel |
O-Ring Material | Buna-N |
Number of Pieces | 10 |
Description
Fastpipe Spare parts kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5252070)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4420405G)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- FESTO Adapter AD-1/8NPT-G1/8-I (AD-1/8NPT-G1/8-I)
- FESTO Multi-Pin Plug Distributor NEDU-L6R1-M8G3L-M12G8 (NEDU-L6R1-M8G3L-M12G8)
- FESTO Timer PZVT-3-SEC (PZVT-3-SEC)
- FESTO Plug SEA-3GS-M8-S (SEA-3GS-M8-S)
- FESTO Elbow Fitting LJK-3/8 (LJK-3/8)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- FESTO Blanking Plug B-1/8-100 (B-1/8-100)
- Rapidair Pneumatic System Components