Shop All Air Line System Components
Rapidair
Compressed Air Tubing Kit
Mfr # M3800
Zoro # G003548940
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material HDPE-Coated Aluminum
- Material Nickel-Plated Brass
- Tube Length 100 ft
- Standards ASTM F1282, ASTM F1974
- Maximum Operating Pressure 200 psi
Product Information
- Brand Rapidair
- MFR # M3800
- Zoro # G003548940
- UPC # 094084380004
- Country of Origin China
- Category Air Line System Components
Dimensions
Tube Length | 100 ft |
Compatible Tube Sizes Included | 1/2 in |
Details
Item | Compressed Air Tubing Kit |
Tube Material | HDPE-Coated Aluminum |
Material | Nickel-Plated Brass |
Standards | ASTM F1282, ASTM F1974 |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Compression |
Number of Pieces | 35 |
Specific Fitting Shapes Included | (1) Manifold Block, (1) Tee, (3) 45 Degrees Street Elbows, (3) Drain Valves, (3) Outlet Blocks, (4) Plugs, (5) Elbows, (7) Straights |
Maximum Operating Temperature | 140 Degrees F |
Fitting Connection Type | Compression |
Form | Coiled |
Description
Compressed air tubing kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- FESTO Quick Coupling Plug KS4-3/8-A (KS4-3/8-A)
- FESTO Air Reservoir CRVZS-5 (CRVZS-5)
- FESTO Multi-Pin Plug Distributor NEDU-L6R1-M8G3L-M12G8 (NEDU-L6R1-M8G3L-M12G8)
- FESTO Extension NPFC-E1-2M5-FM (NPFC-E1-2M5-FM)
- FESTO Timer PZVT-3-SEC (PZVT-3-SEC)
- FESTO Blanking Plate VABB-L1-18-T (VABB-L1-18-T)
- FESTO Blanking Plug B-3/4-NPT (B-3/4-NPT)
- Rapidair Pneumatic System Components