Shop All Staplers
Rapid
Stapler, Heavy Duty, Black
Mfr # 73159
Zoro # G5022967
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 80
- Crown 0.5"
- Throat Depth 2"
- Leg Length 0.25"; 0.38"; 0.5"
- Color Black
Product Information
Dimensions
Throat Depth | 2" |
Leg Length | 0.25"; 0.38"; 0.5" |
Details
Item | Stapler,Heavy Duty,Black |
Sheet Capacity | 80 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.59 lbs |
Loading | Top |
Features | High Capacity Stapling |
Material | Recycled ABS Plastic; Metal |
Staple Capacity | 80 |
Staple Type | Heavy-Duty |
Replacement Staples | Rapid® 90204, 90205 |
Power Source | Manual |
Description
Stapler,Heavy Duty,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96" x 78" Mattress Bags, 2 mil, Clear (4NZF9)
- EXCEL BLADES Craft Knife Holder (24111IND)
- GENUINE JOE Cleaning Pad HolderDark Gray (GJO27000)
- SHARP Black Toner Cartridge 40K YLD (MX61NTBA)
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- RAPID Staples 19, FneWire, Stndrd, 1/4", PK5000 (23391100)
- RAPID 1 Plier Stapler, 50 Sht Cap, Chrome (RPD90119)
- RAPID STAPLER, ELEC, 20EX, 20SHT, BLK (RPD73126)
- RAPID Stapler, Electric, 90 Sheets, Black (90147)
- RAPID Staples, Crtrdg, Electric, 27/64", PK5000 (90220)
- VESTIL 3/4" Staples, 1800 Pieces per Box (STAPLE-BX-34)
- Rapid Staplers