Shop All Office Staples
Rapid
Staple Cartridge for 5050e, 5000 Cap
Mfr # 73158
Zoro # G4175766
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.3"
- For Use With Rapid® 5050e
- Material Steel
- Sheet Capacity 50
Product Information
- Brand Rapid
- MFR # 73158
- Zoro # G4175766
- UPC # 078787731585
- Country of Origin Sweden
- Category Office Staples
Dimensions
Leg Length | 0.3" |
Details
Crown | 0.5" |
Item | Staple Cartridge for 5050e,5000 Cap |
For Use With | Rapid® 5050e |
Material | Steel |
Sheet Capacity | 50 |
Color | Steel |
Collation Type | Cartridge |
Staples per Strip/Cartridge | 5000 |
Description
Staple Cartridge for 5050e,5000 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity (7122001)
- POST-IT Flag, 1", Brightblue, PK100 (680-BB2)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX75213)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- FPC 5000PK 22GA 38 Staple (300-38-5M)
- ARROW FASTENER MINI GLUE STICKS 0.4IN. (MG24-4)
- Rapid Office Staples