Shop All Office Staples
Rapid
Staple Cartridge, 80 Sheet Cap, PK1050
Mfr # 02904
Zoro # G4175711
product price: $28.59
/pk 1050, $0.03/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 0.47"
- Material Steel
- Sheet Capacity 80
- For Use With Rapid® 02892
- Color Steel
Product Information
- Brand Rapid
- MFR # 02904
- Zoro # G4175711
- UPC # 014065029043
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.47" |
Size | 0.5" |
Length | 0.47" |
Details
Item | Staple Cartridge,80 Sheet Cap,PK1050 |
Material | Steel |
Sheet Capacity | 80 |
For Use With | Rapid® 02892 |
Color | Steel |
Weight | 0.4 lbs |
Capacity | 80 |
Collation Type | Cartridge |
Staples per Strip/Cartridge | 210 |
Description
Package Quantity 1050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC7)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- BERLIN HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK12 (HMS-69400)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- RAPID Staple Cartridge for 5050e, 5000 Cap (73158)
- NOVUS Premium HD Staples, 23/20, 1k, 20mm, PK1000 (042-0240)
- PARTNERS BRAND Economy Staples, 1/4", Silver, 5000/Case (ST150)
- Rapid Office Staples