Shop All Office Staples
Rapid
Staple Cartridge, 25 Sheet Cap, PK1050
Mfr # 02897
Zoro # G4175748
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 0.25"
- Color Steel
- Material Steel
- Sheet Capacity 25
- For Use With Rapid® 02892
Product Information
- Brand Rapid
- MFR # 02897
- Zoro # G4175748
- UPC # 014065028978
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Length | 0.25" |
Size | 0.5" |
Details
Item | Staple Cartridge,25 Sheet Cap,PK1050 |
Color | Steel |
Material | Steel |
Sheet Capacity | 25 |
For Use With | Rapid® 02892 |
Capacity | 25 |
Weight | 0.4 lbs |
Collation Type | Cartridge |
Staples per Strip/Cartridge | 210 |
Description
Package Quantity 1050
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- MARKAL Permanent Marker, Fine Tip, Silver (96027)
- EVERKI USA Glide Laptop Backpack, Fits Up To 17.3 (EKP129)
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Navy Wirebound Legal Pad (MEA59882)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- RAPID Staple Cartridge for 5050e, 5000 Cap (73158)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- PARTNERS BRAND Roll Staples, 3/4", Gold, 24000/Case (ST177)
- Rapid Office Staples