Shop All Staplers and Tackers
Rapid
Hammer Tacker, Steel, Ergo Grip
Mfr # 20725915
Zoro # G6923749
product price: $47.15
/ea
Sold in multiples of 10 for $471.50
$471.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Staple Type Series 11 Flat Wire
- Primary Application Ideal for high-frequency jobs such as fastening roofing and insulation material
- Body Material Steel
- Features Well balanced with non-slip ergonomic handle
Product Information
- Brand Rapid
- MFR # 20725915
- Zoro # G6923749
- UPC # 808198259152
- Country of Origin Sweden
- Category Staplers and Tackers
Details
Item | R11 Hammer Tacker |
Duty Rating | Heavy Duty |
Staple Type | Series 11 Flat Wire |
Primary Application | Ideal for high-frequency jobs such as fastening roofing and insulation material |
Body Material | Steel |
Features | Well balanced with non-slip ergonomic handle |
Color | Chrome, Black handle |
Material | All-steel construction |
Description
Hammer Tacker, Steel, Ergo Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22-Piece Hex Key Set, Metric/SAE L-Shape, Bright Plated, Plastic Holder (13322)
- GREY PNEUMATIC 1/2"F X 3/4"M ADPT (2238A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- RAPID Hammer Tacker, Lightweight (20726010)
- RAPID Staple Gun, Steel, Flat Wire (20511550)
- RAPID Hammer Tacker, Heavy Duty (90065)
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- ELECTRIDUCT Hammer Tacker 1004 Model with 1250 K4 Staples (TL-ED-H-TACKER-1004)
- Rapid Staplers and Tackers