Shop All Hole Punchers
Rapesco
Accessories for HD Paper Punches
Mfr # 1295
Zoro # G4371250
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 0.28 in
- Compatibility Rapesco Hole Punch P3100
Product Information
- Brand Rapesco
- MFR # 1295
- Zoro # G4371250
- UPC # 5018505020404
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 0.28 in |
Details
Item | Accessories for HD Paper Punches |
Compatibility | Rapesco Hole Punch P3100 |
Description
Accessories for HD Paper Punches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Rubbed Bronze (5593RZ-CG)
- MEDPORT Medport 7224RNG2695 Fit & Fresh Atwater Lunch Tote - Pups Sky (7224RNG2695)
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- SWINGLINE Swingline® Lever Handle Heavy Duty Punch, 2 - 7 Holes, 32 Sheets, Black (74350)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- PAPER PRO EZ Squeeze Two-Hole Punch, 20-sheet capacity (2310)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- CARL MFG Punch, 2Hole, xhc-2100 (62100)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- Rapesco Hole Punchers