Shop All Fishing Supplies
Rapala
X-Rap® Saltwater 4 Purple Chartreuse
Mfr # SXR10PRCH
Zoro # G810917908
original price:
$12.49
9% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rapala
- MFR # SXR10PRCH
- Zoro # G810917908
- UPC # 22677345031
- Country of Origin Estonia
- Category Fishing Supplies
Description
X-Rap Saltwater 4 Purple ChartreuseSuspending X-Rap saltwater lures are designed to be cast or trolled and display the X-Rap attitude these baits are known for. Built to withstand saltwater fisheries with Perma Steel 3X hooks, these baits can be cast or trolled. Rip 'em for extreme, erratic Slashbait action or troll for classic Rapala wounded-minnow action. Prominent scales and lateral lines, internal holographic foil for optimum flash, an internal long-cast system, and 3D holographic eyes combine to create the ultimate fishing lure. Hand-tuned and tank-tested for premium performance right out of the box.Features:X-Rap Slashbait actionTextured translucent bodyInternal long-cast mechanism3D holographic eyeVMC Perma Steel hooksPerfect match saltwater patternsHand-tuned and tank-testedSpecifications:Color: Purple chartreuseBody Length: 4 in.Running Depth: 4-6 ft.Weight: 7/16 ozBuoyancy: SuspendingTreble Hook Size: Two No. 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Tee Valve Manual Selector Control Valve (AA17Y)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-3040-X)
- FISKARS PWR Lever Grass Shears (78206935)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- RAPALA Compact Line Remover (RCLR)
- RAPALA X-Rap® Magnum® 30 Bunker (XRMAG30BNK)
- RAPALA X-Rap® Twitchin’ Mullet 3-1/8 Electric Chicken (SXRTM08EC)
- RAPALA X-Rap® Magnum Stick 17 - Purple High Voltage (XRMAGST17PHV)
- RAPALA X-Rap® Magnum® Xplode 170 - Dorado (XRMAGXP170D)
- RAPALA X-Rap® Magnum® 20 Glass Ghost (XRMAG20GGH)
- SCOTTY Scotty 0229-BK Power Lock Rod Holder without Mount - Black (0229-BK)
- Rapala Fishing Supplies