Shop All Fishing Supplies
Rapala
X-Rap® Saltwater 4 Electric Chicken
Mfr # SXR10EC
Zoro # G510917932
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rapala
- MFR # SXR10EC
- Zoro # G510917932
- UPC # 22677345024
- Country of Origin Estonia
- Category Fishing Supplies
Description
X-Rap Saltwater 4 Electric ChickenSuspending X-Rap saltwater lures are designed to be cast or trolled and display the X-Rap attitude these baits are known for. Built to withstand saltwater fisheries with Perma Steel 3X hooks, these baits can be cast or trolled. Rip 'em for extreme, erratic Slashbait action or troll for classic Rapala wounded-minnow action. Prominent scales and lateral lines, internal holographic foil for optimum flash, an internal long-cast system, and 3D holographic eyes combine to create the ultimate fishing lure. Hand-tuned and tank-tested for premium performance right out of the box.Features:X-Rap Slashbait actionTextured translucent bodyInternal long-cast mechanism3D holographic eyeVMC Perma Steel hooksPerfect match saltwater patternsHand-tuned and tank-testedSpecifications:Color: Electric chickenBody Length: 4 in.Running Depth: 4-6 ft.Weight: 7/16 ozBuoyancy: SuspendingTreble Hook Size: Two No. 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMUDA Killer Weed Remuda Gl (LG 5190)
- SUNBELT BLADE-MOWER, 16-5/8", 11/16 16.5" x2" x1" (A-B1KU1020)
- A.R. NORTH AMERICA Coupling KitMotor Side (AR1380331)
- XPOSE SAFETY 40 ft x 50 ft Tarp, Blue, Polyethylene (BT-4050-X)
- RAPALA X-Rap® Magnum® 30 Silver Blue Mackerel (XRMAG30SBM)
- RAPALA X-Rap® Magnum® 30 Redhead UV (XRMAG30RHU)
- RAPALA Floating Aerator (RFLAERTR)
- RAPALA X-Rap® Magnum® 15 Purple Mackerel (XRMAG15PM)
- RAPALA Large Lure Wrap *3-Pack (RLWRL)
- RAPALA X-Rap® Magnum® 15 Bunker (XRMAG15BNK)
- EAGLE CLAW Eagle Claw 186A-8 Baitholder 2 Slices Offset Hook; Bronze - Size 8 (186A-8)
- Rapala Fishing Supplies