Shop All Fishing Supplies
Rapala
X-Rap® Magnum® Xplode 130 - Hot Wahoo UV
Mfr # XRMAGXP130HWHU
Zoro # G310917910
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rapala
- MFR # XRMAGXP130HWHU
- Zoro # G310917910
- UPC # 22677310060
- Country of Origin Estonia
- Category Fishing Supplies
Description
X-Rap Magnum Xplode 130 - Hot Wahoo UVThe over-engineered X-Rap Magnum Xplode combines a heavy through-wire construction with a thick-walled ABS body, giving it Rapala's Magnum level of strength to absorb the most vicious strikes. A low positioned tow point pulls the popper downwards, keeping the X-Rap Magnum Xplode stable in all weather conditions while its deep cupped face generates a thunderous surface explosion with each sweep of your rod. The long-casting, rear-weighted X-Rap Magnum Xplode rests tail down, perfectly positioning the 5/0 VMC 75 Series 6X Tropic Spark Point hooks which are connected to 2501b split rings.Features:Through-Wire Durable ABS Body3D Holographic Eye Internal FoilExplosive Loud All-Weather StableLarge Saltwater GamefishVMC 75 Series 6X Tropic Spark Point HooksSpecifications:Body Length: 13cmRunning Depth: Top WaterWeight: 62gHook Size: Two No. 2/0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-50X70)
- IGLOO Beverage Cooler, 7 qt., Red (7362)
- UPPERBOUNCE Enclosure G shaped Pole Caps-Fits for 1.5" Dia. Pole (UBPC-FG-8)
- LIPPERT JACKNIFE SOFA-62IN (MILLBRAE) (2020129834)
- RAPALA X-Rap® Magnum® 30 Hot Pink UV (XRMAG30HPU)
- RAPALA X-Rap® Magnum® Xtreme 6-1/4 HD Wahoo UV (XRMAGXT160HDWHU)
- RAPALA X-Rap® Twitchin’ Mullet 3-1/8 Electric Chicken (SXRTM08EC)
- RAPALA X-Rap® Magnum® 15 Purple Mackerel (XRMAG15PM)
- RAPALA RTC-6PCHS 6.5 in. Fishing Pliers (RA573999)
- RAPALA X-Rap® Twitchin’ Minnow 4 Purple Chartreuse (SXRT10PRCH)
- LEISURE SPORTS Fishing Pole 64-Inch Fiberglass Stainless-Steel Rod and Pre-Spooled Reel Combo for Casting (Black) (562822LJI)
- Rapala Fishing Supplies