Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 5-1/4"L
Mfr # RGET-00
Zoro # G1083555
original price:
$61.65
7% off
new price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 1/2 in
- Width 2 1/2 in
- Length 5 1/4 in
- Type Elongated Lock
Product Information
- Brand Ranger Lock
- MFR # RGET-00
- Zoro # G1083555
- UPC # 851129003041
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 4 1/2 in |
Width | 2 1/2 in |
Length | 5 1/4 in |
Max. Shackle Dia. (In.) | 3/8 in |
Guard Width | 2 1/2 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Height | 4 1/2 in |
Guard Length | 5 1/4 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
Type | Elongated Lock |
Color | Black |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Weather Resistant | Yes |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Body Color | Black |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 5 1/4 in, 2 1/2 in, 4 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7440-628)
- BALDWIN RESERVE Baldwin Reserve PSROUTAR003 Passage Roun (PS.ROU.TAR.003)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38875.012.0250)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-1L)
- Ranger Lock Padlock Guards