Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 4"L
Mfr # RGLB-00-USA
Zoro # G4155195
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 6 in
- Width 3 1/2 in
- Length 4 in
- Type Standard Lock
Product Information
- Brand Ranger Lock
- MFR # RGLB-00-USA
- Zoro # G4155195
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 6 in |
Width | 3 1/2 in |
Length | 4 in |
Max. Shackle Dia. (In.) | 1/4 in |
Guard Height | 6 in |
Guard Width | 3 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Guard Length | 4 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
Type | Standard Lock |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Color | Black |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Weather Resistant | Yes |
Body Color | Black |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 1/4 in, 4 in, 3 1/2 in, 6 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt 12630626 (12630626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 007, PK100 (ZUSAH70007)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- Ranger Lock Padlock Guards