Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 3-5/8"L
Mfr # RGJR-5L
Zoro # G1637851
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 2 1/8 in
- Width 2 1/2 in
- Length 3 5/8 in
- For Use With 1 in H Shackle Padlocks
Product Information
- Brand Ranger Lock
- MFR # RGJR-5L
- Zoro # G1637851
- UPC # 851129003065
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 2 1/8 in |
Width | 2 1/2 in |
Length | 3 5/8 in |
Max. Shackle Dia. (In.) | 5/16 in |
Guard Height | 2 1/8 in |
Guard Width | 2 1/2 in |
Guard Length | 3 5/8 in |
Shackle Diameter | 5/16 in |
For Maximum Shackle Diameter | 5/16 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
For Use With | 1 in H Shackle Padlocks |
Includes | (2) Keys, 5/16 in x 1-1/8 in Dual Locking Hardened Steel Shackle |
Color | Black |
Type | Standard Lock |
Padlock Guard Type | Padlock Guard with Lock |
Vertical Shackle Clearance | 1 in |
Body Color | Black |
Weather Resistant | Yes |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 5/16 in, 3 5/8 in, 2 1/2 in, 2 1/8 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 5/16 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Passage Hall/Closet Ball Door Knob (GLC-5110B-626)
- TRINE -US28 Electric Strike (002-24AC)
- DELTANA S45BBNU3 HD Square Hinges Polished Brass, 10PK (S45BBNU3-XCP10)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- Ranger Lock Padlock Guards