Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 2-1/2"L
Mfr # RGRC-5L
Zoro # G0661674
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 1 3/4 in
- Width 4 in
- Length 2 1/2 in
- Max. Shackle Dia. (In.) 5/16 in
Product Information
- Brand Ranger Lock
- MFR # RGRC-5L
- Zoro # G0661674
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 1 3/4 in |
Width | 4 in |
Length | 2 1/2 in |
Max. Shackle Dia. (In.) | 5/16 in |
Guard Height | 1 3/4 in |
Guard Length | 2 1/2 in |
Guard Width | 4 in |
For Maximum Shackle Diameter | 5/16 in |
Shackle Diameter | 5/16 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
For Use With | 7/8 in H Shackle Padlocks |
Type | Standard Lock |
Color | Black |
Includes | (2) Keys, 5/16 in x 1-1/8 in Dual Locking Hardened Steel Shackle |
Weather Resistant | Yes |
Padlock Guard Type | Padlock Guard with Lock |
Body Color | Black |
Vertical Shackle Clearance | 7/8 in |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 7/8 in H Shackle Padlocks, For Maximum Shackle Diameter 5/16 in, 2 1/2 in, 4 in, 1 3/4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 5/16 in, Vertical Shackle Clearance 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Control Mod Powerlock System (EMC 16720-50PK-01)
- PRIME-LINE Diecast Slide Bolt &Spring Set (T8690)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- NATIONAL HARDWARE Zinc w/Rubber Tip White Kick-Down Door Holder Mounts to door (N248-435)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-0L)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- Ranger Lock Padlock Guards