Shop All Automotive Lifting Tool Accessories
Ranger
Hydraulic Car Dolly and Wheel Lift GoCart Vehicle Positioning Jacks
Mfr # RCD-1500 GoCart
Zoro # G907710511
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stowed Dimensions 21 in x 24 in
- Tire Width Capacity 12 in
- Wheel Size Capacity 8 in to 24 in
- Casters Diameter 4 in
- Lifting Mechanism Hydraulic Foot Pump
Product Information
- Brand Ranger
- MFR # RCD-1500 GoCart
- Zoro # G907710511
- UPC # 849672000747
- Country of Origin China
- Category Automotive Lifting Tool Accessories
Dimensions
Stowed Dimensions | 21 in x 24 in |
Tire Width Capacity | 12 in |
Wheel Size Capacity | 8 in to 24 in |
Casters Diameter | 4 in |
Tire Diameter Capacity | 15 in to 28 in |
Details
Lifting Mechanism | Hydraulic Foot Pump |
Description
Hydraulic car dolly and wheel lift GoCart vehicle positioning jacks allow one person to effortlessly move autos, trucks, boats, trailers, lawn mowers tractors, jet skis, motorcycles, airplanes and other wheeled and recreational vehicles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Dewatering Pump, 1/2 HP, 115V, 5.5A (2DW0511)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- GATES Classical Section Wrapped V-Belt, B74 (B74)
- RANGER GoCart Storage Stand Stores Four Units Fits RCD1500 RCD1500EX Models (RCD-1500 Stand)
- RANGER 1,500lb Capacity GoCart Car Dollies Jumbo 13 Tire Width 37 Tire Diameter, PK 2 (RCD-1500EX)
- SFA COMPANIES Hein-Werner Fuller Transmission Kit - For HW93718 - HW93248 (HW93248)
- ATLAS AUTOMOTIVE EQUIPMENT SLIDING ARM ADA (ATEXHP-9K-SLARM)
- CRP PRODUCTS Bmw 525I 01-03 6 Cyl 2.5L Lift Pad, Avl0398R (AVL0398R)
- INTEGRATED SUPPLY NETWORK The Main Resource Lift Pads For Globe, Round Rubber Pad, 5-1/2" X 3/4" (LP620)
- NORCO PROFESSIONAL LIFTING 3" Aluminum Ext. Adapter for 71330 and 71335 (71303)
- Ranger Automotive Lifting Tool Accessories