Shop All Overboots and Overshoes
Ranger By Honeywell
Sv, X, 18 Cr So, Yellow, M 16, PR
Mfr # A380
Zoro # G2340158
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber, Fabric
- Gender Men's
- Waterproof Yes
- Closure Type Adjustable Strap
Product Information
- Brand Ranger By Honeywell
- MFR # A380
- Zoro # G2340158
- UPC # 086189040167
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 16 |
Height | 16" |
Details
Color | Yellow |
Material | Rubber, Fabric |
Gender | Men's |
Waterproof | Yes |
Closure Type | Adjustable Strap |
Item | Sv,X,18 Cr So,Yellow,M 16 |
Footwear Sole Pattern | Cross Rib pattern |
Footwear Construction Type | Hand-layered |
Description
Sv,X,18 Cr So,Yellow,M 16, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MR0111ID)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Warranty Set-Down Area Sign, Landscape (OS-NS-P-1824-L-18937)
- RANGER BY HONEYWELL Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR (T369/9)
- RANGER BY HONEYWELL Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR (T469/13)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- TREDS OVERBOOTS Overboots, M, Pull On, 17in H, Blk, PR (17851)
- Ranger By Honeywell Foot Protection