Shop All Overboots and Overshoes
Ranger By Honeywell
Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR
Mfr # T369/16
Zoro # G2039606
product price: $96.99
/pr
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Natural Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Ranger By Honeywell
- MFR # T369/16
- Zoro # G2039606
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 16 |
Height | 15" |
Boot Height | 15 in |
Fits Shoe Size | 16 |
Footwear Width | D |
Description
Overboot, Knee, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 16, Style Number T369, Boot Height 15 in, Men's, Metatarsal Guard No, Size 16, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 54", Dark Green, PR1 (550-54-05)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size M, PR (378GOBDTKM)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- RANGER BY HONEYWELL Overboot, Men, 15, 5-Buckle, Blk, Rubber, PR (T369/15)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- Ranger By Honeywell Overboots and Overshoes