Shop All Waders
This Product is Discontinued
Ranger By Honeywell
Chest Waders, Plain Toe, Mens, 13, Green, PR (Discontinued)
Mfr # A2070/13
Zoro # G7424155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Size 13
- Footwear Sole Pattern Heavy Trac Tread (TM)
- Insulated Yes
- Toe Type Plain
Product Information
- Brand Ranger By Honeywell
- MFR # A2070/13
- Zoro # G7424155
- Country of Origin China
- Category Waders
Dimensions
Size | 13 |
Width | 48" |
Boot Height | 11 in |
Overall Length | 65 in |
Length | 65" |
Description
Chest Wader, Toe Type Plain, Men's, Size 13, Inseam 34 in, Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.