Shop All Automotive Stands
Ranger
1-Ton High Stand - high-reach
Mfr # 5150183
Zoro # G808399860
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Height 53 in
- Saddle Shape V-Shaped
- Base Diameter 12 in
Product Information
- Brand Ranger
- MFR # 5150183
- Zoro # G808399860
- Country of Origin China
- Category Automotive Stands
Dimensions
Minimum Height | 53 in |
Base Diameter | 12 in |
Details
Saddle Shape | V-Shaped |
Description
1-Ton High Stand - This high-reach jack stand features a 1,650 lbs. holding capacity. It expertly balances vehicles that are raised on a car lift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Zinc Plated Anchor Lift & Lock, #328040-1 (328040-1)
- LUMAPRO Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10 (82-10PK)
- XANTREX Remote Panel w/25' Cable f/ProWatt SW Inverter (808-9001)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin (TLP750)
- RANGER HeavyDuty Jack Stands, 3 Ton (RJS-3T)
- RANGER 2-Ton Tripod Stand (5150125)
- RANGER 6Ton Jack Stands, PK 2 (RJS-6T)
- OMEGA Jack Stands 6-Ton (HW93506)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- POWERBUILT 2Ton Jack Stand (Ratchet Type) (640399)
- STEELMAN Roll Around, 5 tons (JS647509)
- Ranger Automotive Lifts & Stands