Shop All Automotive Lifting Tool Accessories
Ranger
1,500lb Capacity GoCart Car Dollies Jumbo 13 Tire Width 37 Tire Diameter, PK 2
Mfr # RCD-1500EX
Zoro # G407710530
product price: $450.99
/pk 2, $225.50/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Casters Diameter 4 in
- Tire Diameter Capacity 19 in to 37 in
- Stowed Dimensions 25 in x 26 in
- Lifting Mechanism Hydraulic Foot Pump
- Tire Width Capacity 13 in
Product Information
- Brand Ranger
- MFR # RCD-1500EX
- Zoro # G407710530
- UPC # 849672022107
- Country of Origin China
- Category Automotive Lifting Tool Accessories
Dimensions
Casters Diameter | 4 in |
Tire Diameter Capacity | 19 in to 37 in |
Stowed Dimensions | 25 in x 26 in |
Tire Width Capacity | 13 in |
Details
Lifting Mechanism | Hydraulic Foot Pump |
Description
1,500lb Capacity GoCart Car Dollies Jumbo 13 Tire Width 37 Tire Diameter Sold as Pair The extendedlength GoCart is ideal for larger, wider tires The RCD1500EX supports tires up to 13 wide and 37 in diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN RADIATOR FUNNEL (3620)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", HM1 R, Nitrile (11836)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- COUNTERACT Balancing Beads, 12 oz., Glass (12oz. B)
- RANGER GoCart Storage Stand Stores Four Units Fits RCD1500 RCD1500EX Models (RCD-1500 Stand)
- RANGER Hydraulic Car Dolly and Wheel Lift GoCart Vehicle Positioning Jacks (RCD-1500 GoCart)
- NORCO PROFESSIONAL LIFTING 500 lb capacity Drive Shaft and DPF Filter removal and installation tool (72060)
- K-TOOL INTERNATIONAL Fuel Tank Adapter (KTIXD63136)
- SHARK INDUSTRIES Lift Pads Black Molded for Challenger & Quality (51673)
- SHARK INDUSTRIES Solid Molded Rubber Block 6" x 4 3/4" x 6" - 4 Pk (51672)
- OEMTOOLS 1,500 lb, High Reach Jack Stand (24848)
- Ranger Automotive Lifts & Stands