Shop All Fences & Gates
Rangemaster
Field Fence, 330 ft L, 13 Gauge, Steel, Galvanized
Mfr # 6988
Zoro # G907390188
product price: $409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Product Information
- Brand Rangemaster
- MFR # 6988
- Zoro # G907390188
- UPC # 251069887
- Country of Origin Mexico
- Category Fences & Gates
Description
13 ga, 10476 field fence All terrain fencing ideal for rolling hilly areas, corrals and pastures Fence can also be used as a silt fence Hinge joint construction provides a high level of flexibility and retention of the original fence shape Tension curve in the horizontal wire helps maintain fence uniformity despite extreme temperature changes
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Fuel Filter (24 050 13-S)
- LOCKEY USA Lockey Chain Link Mounting Kit for TB200, TB400, TB600, TB250, TB450, and TB650 (TBLINX)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 28 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0002)
- MTD Cable-Choke Kohler (02000478P)
- RANGEMASTER Field Fence, 330 ft L, 47 in H, 14 ga Gauge, Steel, Galvanized (6773)
- RANGEMASTER Staylock Fence, 330 ft L, 48 in H, 1212 Gauge, Steel, Galvanized (6981)
- RANGEMASTER Rangemaster 7752 Welded Utility Fence, 14 ga, 50 ft L, 36 in H, Galvanized (7752)
- RANGEMASTER Sheep and Goat Fence, 330 ft L, 48 in H, 4 x 4 in Mesh, 13 Gauge, Zinc (6965)
- RANGEMASTER Rangemaster Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point (7203)
- RANGEMASTER Sheep and Goat Fence, 100 ft L, 48 in H, 4 x 4 in Mesh, 13 Gauge, Zinc (6964)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- Rangemaster Fences & Gates