Shop All Staples
Rangemaster
Fence Staples, 9 ga, 1-1/4 in Leg L, Steel
Mfr # 7403
Zoro # G307094143
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1-1/4 in
- Material Steel
- Finish Galvanized
- Type Knurled
Product Information
- Brand Rangemaster
- MFR # 7403
- Zoro # G307094143
- UPC # 251074034
- Country of Origin Mexico
- Category Staples
Dimensions
Leg Length | 1-1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Galvanized |
Type | Knurled |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07000.037.0112)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7414)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel (N15BAB)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (PS-275N)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK5000, 18 ga ga, 1 in Leg L, Steel, 5000 PK (SX50351G)
- Rangemaster