Shop All Staples
Rangemaster
Fence Staples, 8 ga, 1-3/4 in Leg L, Steel
Mfr # 7475
Zoro # G407094159
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8
- Leg Length 1-3/4 in
- Material Steel
- Finish Galvanized
Product Information
- Brand Rangemaster
- MFR # 7475
- Zoro # G407094159
- UPC # 251074751
- Country of Origin Mexico
- Category Staples
Dimensions
Leg Length | 1-3/4 in |
Details
Item | Fence Staples |
Gauge | 8 |
Material | Steel |
Finish | Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 8x30mm, PK25 (M39090.080.0030)
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- NU-SET Eye Bolt 1 in ID, Steel, Zinc Plated (2892)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.220.0080)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7403)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7414)
- EASY GARDENER FABRIC AND GARDEN EN STAPLES, 75PK (8150R)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- HD AccuSet 0.5 in. 23 Gauge Galvanized Micro Pin (CAA100509)
- Rangemaster