Shop All Kitchen Faucets
Randell
Filler, Glass/Pitcher , Leadfree
Mfr # HD FLR050
Zoro # G602212372
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Randell
- MFR # HD FLR050
- Zoro # G602212372
- Country of Origin United States
- Category Kitchen Faucets
Description
Material: Brass ;Length: 2" Shank | 6" Spout On Pitcher Filler ;Height: 8" From Deck To Glass Filler Spout Tip | 14" From;Deck To Pitcher Filler Spout Tip ;Plating: Chrome-Plated ;Type: 4 15/16" Glass Filler Projection ;Inlet: 1/2" Nps ;Lead Free:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size (1WKJ6)
- ZORO SELECT 1-1/2" Malleable Iron Union with Brass Seat Class 300 (4316002862)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- KOHLER Dtv+ Kohler Konnect Module (97999-NA)
- RANDELL Faucet, Deck , 4.5"Swvl, Leadfree (HD DWL103)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- RANDELL Dipperwell Faucet Deck (HDDWL101)
- RANDELL Glass Filler (HD FLR025)
- RANDELL Dipperwell Faucet Deck (HD DWL101)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- Randell Kitchen Faucets & Accessories