Shop All Door Thresholds
Randall
OAK THRESHOLD 5In. WIDE
Mfr # 4 FT WL-78
Zoro # G110202964
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prefinished Natural Color
- Material Red Oak
Product Information
- Brand Randall
- MFR # 4 FT WL-78
- Zoro # G110202964
- UPC # 95546006746
- Country of Origin United States
- Category Door Thresholds
Details
Color | Prefinished Natural Color |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP53014FB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob Flat Black (BP53014FB-25PACK)
- KEYLESS FACTORY KeylessFactory: BMW 3/5 Series 2004-2010 / 3-Button Smart Key (w/Comfort Access) / KR55WK49147 (RSK-BMW-CAS3KG)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- HPC HPC: Motor (110 V) for the 1200 Blitz Code Machine. (HPC-CM-1080MA)
- RANDALL 4' x 8" Wide x 1/2" High Corrugated Threshold (4 FT A-84)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- RANDALL 6' Long Corrugated 4" Wide Aluminum Overlap Threshold (6 FT A-2)
- RANDALL 3' Long Bumper Threshold W/ Vinyl Bulb 5/8" X 3 1/2" (3 FT V-8)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- Randall Door Bottoms, Thresholds & Seals