Shop All Door Weatherstripping & Door Seals
Randall
Aluminum Door Weatherstrip Set With Vinyl (36") Top and (84") Sides (Brown)
Mfr # V-94-BR
Zoro # G210203496
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
Product Information
- Brand Randall
- MFR # V-94-BR
- Zoro # G210203496
- UPC # 95546069925
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Color | Brown |
Material | Aluminum |
Description
Aluminum Door Weatherstrip Set (Brown) with Vinyl offers a premium solution for sealing gaps around doors. Made in the USA, this set includes pieces for both the top and sides of the door, crafted with aluminum and vinyl. With an easy installation process and included screws, it ensures a hassle-free setup, enhancing energy efficiency by preventing drafts and light from leaking through openings. Its sleek design elevates the aesthetic appeal of any home or business.
Features:
•Material: Heavy-duty aluminum door weatherstrip set with vinyl.
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door.
•Dimensions: Aluminum holder is 1" wide, and vinyl Q-Lon has a reach of .650"
•Mounting: Slotted mounting holes for easy installation, comes with matching color screws.
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Durability: High-quality extruded aluminum holder with excellent compression set resistance
•Versatility: Works on inconsistent gaps up to 3/4", suitable for interior or exterior use on all door types
•Weather Resistance: Vinyl Q-Lon remains flexible in subzero temperatures (-30°F), acting as a bug, water, and wind stopper
•Economic Solution: Helps save money on energy bills by keeping out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Color: Brown
•Item Number: V-94-BR
•Manufacturer: Randall Manufacturing
Features:
•Material: Heavy-duty aluminum door weatherstrip set with vinyl.
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door.
•Dimensions: Aluminum holder is 1" wide, and vinyl Q-Lon has a reach of .650"
•Mounting: Slotted mounting holes for easy installation, comes with matching color screws.
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Durability: High-quality extruded aluminum holder with excellent compression set resistance
•Versatility: Works on inconsistent gaps up to 3/4", suitable for interior or exterior use on all door types
•Weather Resistance: Vinyl Q-Lon remains flexible in subzero temperatures (-30°F), acting as a bug, water, and wind stopper
•Economic Solution: Helps save money on energy bills by keeping out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Color: Brown
•Item Number: V-94-BR
•Manufacturer: Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0108)
- MSI Eden Dolomite Chevron Mosaic SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0416-SAM)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- RANDALL Streamline Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-97-BLK)
- RANDALL Aluminum and Vinyl Door Weatherstrip Set Top (36") Piece and Two Side (84") Pieces (Brown) (V-88-BR)
- RANDALL BLACK Q-LON SET (RV-97-BLK)
- RANDALL Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-97-BR)
- RANDALL Streamline Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-97-T)
- RANDALL Colonial Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-98-BLK)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050CL-20')
- Randall Door Bottoms, Thresholds & Seals