Shop All Door Weatherstripping & Door Seals
Randall
Aluminum and Vinyl Door Weatherstrip Set Top (36") Piece and Two Side (84") Pieces (Gold)
Mfr # V-88-G
Zoro # G510203059
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum
Product Information
- Brand Randall
- MFR # V-88-G
- Zoro # G510203059
- UPC # 95546026034
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Color | Gold |
Material | Aluminum |
Description
Aluminum Door Weatherstrip Set (Gold) with Rubber. A premium American-made solution designed to seal gaps around doors effectively. Crafted with aluminum and rubber, this set includes pieces for the top and sides of the door. With an easy installation process and included screws, it provides hassle-free setup and enhances energy efficiency by preventing drafts and light from leaking through openings. Its sleek design elevates the aesthetic appeal of any home or business.
Features:
•Material: Heavy-duty aluminum door weatherstrip set with rubber
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door
•Dimensions: Aluminum holder is 7/8" wide and bulb is 1/4"
•Rubber Bulb: Holds up in extreme cold temperatures, resistant to shrinking or stiffening like vinyl
•Mounting: Comes with mounting holes and matching color screws included
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Installation: Can be cut down with a hacksaw to the desired length
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Length: Includes (2) 84" pieces and (1) 36" piece
•Color: Gold
•Item Number: V-88-G
•Manufacturer: Randall Manufacturing
Features:
•Material: Heavy-duty aluminum door weatherstrip set with rubber
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door
•Dimensions: Aluminum holder is 7/8" wide and bulb is 1/4"
•Rubber Bulb: Holds up in extreme cold temperatures, resistant to shrinking or stiffening like vinyl
•Mounting: Comes with mounting holes and matching color screws included
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Installation: Can be cut down with a hacksaw to the desired length
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Length: Includes (2) 84" pieces and (1) 36" piece
•Color: Gold
•Item Number: V-88-G
•Manufacturer: Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EMTEK Bright Brass Latch LC4-DLB2375US3 (LC4-DLB2375-B)
- EBERHARD MANUFACTURING CO Non-Locking Handle W/Molded Gasket (EMC 10-21101-C-03)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- RANDALL Streamline Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-97-T)
- RANDALL Colonial Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-98-T)
- RANDALL Aluminum Door Weatherstrip Set With Vinyl (36") Top and (84") Sides (Brown) (V-94-BR)
- RANDALL Streamline Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-97-BLK)
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- RANDALL Colonial Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-98-BLK)
- AP PRODUCTS Trailer Weatherstripping D-Seal Rubber Door with PAS Tape, Black (APP018-023-PT)
- Randall Door Accessories