Shop All Door Sweeps
Randall
7' Clear Anodized Aluminum Brush Door Sweep For Gap Up To 1"
Mfr # 7 FT BS-100
Zoro # G910203284
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear Anodized
- Material Aluminum
Product Information
- Brand Randall
- MFR # 7 FT BS-100
- Zoro # G910203284
- UPC # 95546099229
- Country of Origin United States
- Category Door Sweeps
Details
Color | Clear Anodized |
Material | Aluminum |
Description
72" Brush Sweep designed for door gaps up to 1". This heavy-weight sweep with a clear anodized aluminum holder and a 3/4" black brush door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 7' Long
•Color: Silver
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 7' Long
•Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 12 Inch Center to Center (HH075336-14)
- PRECISION LOCK PLS24PROXHD Door Catch (PLS24PRO/XHD)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Lime Pk (420)
- ROSSLARE METAL MOUNTING HOUSING FOR PIEZO REX BUTTONS (ROS-MP-16)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-BLK)
- RANDALL 4' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (4 FT BS-330)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BR)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- Randall Door Sweeps