Shop All Door Sweeps
Randall
4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2"
Mfr # 4 FT BS-220-G
Zoro # G810203209
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum
Product Information
- Brand Randall
- MFR # 4 FT BS-220-G
- Zoro # G810203209
- UPC # 95546099342
- Country of Origin United States
- Category Door Sweeps
Details
Color | Gold |
Material | Aluminum |
Description
48" Brush Sweep designed for door gaps up to 1 1/2". This heavy-weight sweep with a gold aluminum holder. Door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Brush Sweep for Gaps Up to 1 1/2" between floor and door
•.012 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 4' Long
•Color: Gold
Details:
•Heavy Weight Sweep with Vinyl Seal
•Brush Sweep for Gaps Up to 1 1/2" between floor and door
•.012 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 4' Long
•Color: Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX 160 Degree Door Viewer for 1-3/8" to 2-1/4" Door Matte Black Finish (DD01160BL)
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- MASTER LOCK 500KA-255 MASTER PADLOCKS (500KA(KA255) 255)
- WRIGHT PRODUCTS Screen Door Mortise, Brass (V2200BR)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- RANDALL 7' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (7 FT BS-220-BR)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 2" (3 FT BS-330-BR)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T)
- RANDALL GOLD HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A-G)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 2" (4 FT BS-330-BR)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-48)
- Randall Door Bottoms, Thresholds & Seals