Shop All Door Sweeps
Randall
4' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2"
Mfr # 4 FT BS-220-BLK
Zoro # G610203195
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Product Information
- Brand Randall
- MFR # 4 FT BS-220-BLK
- Zoro # G610203195
- UPC # 95546099755
- Country of Origin United States
- Category Door Sweeps
Details
Color | Black |
Material | Aluminum |
Description
48" Brush Sweep designed for door gaps up to 1 1/2". This heavy-weight sweep with a black aluminum holder. Door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Brush Sweep for Gaps Up to 1 1/2" between floor and door
•.012 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 4' Long
•Color: Black
Details:
•Heavy Weight Sweep with Vinyl Seal
•Brush Sweep for Gaps Up to 1 1/2" between floor and door
•.012 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 4' Long
•Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- PRIME-LINE Brnz Casement Wndw Crank Hdl (H 3532)
- ATTWOOD SL35405 Gas Spring 8.46 Extended, 12.04 Compressed, 40 lbs. (SL35-40-5)
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (3 FT BS-330)
- RANDALL ADHESIVE BACKED PLASTIC SWEEP (3 FT P-61-CL)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-BR)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-G)
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-BLK)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 2" (4 FT BS-330-BR)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- Randall Door Accessories