Shop All Door Thresholds
Randall
3' x 6" Wide x 1/2" High Black Corrugated Threshold
Mfr # 3 FT A-80-BLK
Zoro # G910203154
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Product Information
- Brand Randall
- MFR # 3 FT A-80-BLK
- Zoro # G910203154
- UPC # 95546052088
- Country of Origin United States
- Category Door Thresholds
Details
Color | Black |
Material | Aluminum |
Description
36" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 6" wide and 1/2" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 3 ft x 6" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Black
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Details:
•Dimensions: 3 ft x 6" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Black
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clean Room Viton O-Ring, Dash 014, PK25 (ZCLNV70014)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- SALICE Futura Undermount Drawer Slide Front Clips (A710.610)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- RANDALL 3' x 8" Wide x 1/2" High Corrugated Threshold (3 FT A-84)
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 36" Long (3 FT A-72)
- RANDALL UNFINISHED 6In. OAK THRES (4 FT W-80-U)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (3 FT W-50-U)
- M-D M-D Th200 Inswing Extenders 2 in. X 36 in. (67106)
- Randall Door Thresholds