3" Wide x 3/8" High Corrugated Aluminum Threshold 48 3/4" Long
Mfr # 4 FT A-72
Zoro # G210203205
Key Features
- Material Aluminum
Product Information
- Brand Randall
- MFR # 4 FT A-72
- Zoro # G210203205
- UPC # 95546050121
- Country of Origin United States
- Category Door Thresholds
Details
Material | Aluminum |
Description
48" Long Corrugated Aluminum Threshold , The Corrugated Aluminum Saddle Threshold 3" wide by 3/8" High is a high quality, American made threshold. The threshold comes with pre-punched holes for installation and screws are included. We included installation instructions in the package making this a very easy installation.You can use the Aluminum corrugated Threshold to create a transition in an interior doorway and with the combination of our adjustable door bottom it will give you a perfect seal under your door. It creates a clean desirable aesthetic to any home or business.Before installation, you can cut down the threshold to a desired length by using a hacksaw.
- •3" Wide x 3/8" High Corrugated Aluminum Threshold
- •Punched Mounting Holes with Screws Included
- •Can be cut down to any size
- •ADA Handicap Accessible
- •Colors: Mill Finish Silver
- • Length: 4' Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Freeze Plug, 1-3/4 In Cup, PK10 (6AJU6)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- KWIKSET Privacy Lockset Vb Cove (93001-868)
- UNIQUE ACCESSORIES 37774 0.062 x 12 x 26 in. Cork Gasket Material (456897)
- RANDALL 5 3/4In. ADJUSTABLE SILL (6 FT AW-575)
- RANDALL 3' x 7" Wide x 1/2" High Corrugated Threshold (3 FT A-82)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-G)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 36" Long (3 FT A-72)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- Randall Door Accessories