Shop All Refrigeration Controls
Ranco
Temperature Control, SPDT, -15 To 40
Mfr # o16-588
Zoro # G4294516
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- Switch Action Opens on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Width (In.) 3 13/16 in
Product Information
- Brand Ranco
- MFR # o16-588
- Zoro # G4294516
- UPC # 662013922832
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Width (In.) | 3 13/16 in |
Depth (In.) | 2 in |
Height (In.) | 2 3/4 in |
Capillary Length (In.) | 72 in |
Overall Height | 2 3/4 in |
Overall Length | 3 13/16 in |
Capillary Length | 72 in |
Description
Freezer Control, Capillary Length 72 in, Capillary Type Capillary, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 40 Degrees F, Control Temperature - Minimum -15 Degrees F, Control Type Constant Cut-In, Full Load Current 17/17 A, Includes Temperature Adjustment Knob, Locked Rotor Amps 102/102 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 4 in Duct Dia, Rubber, 4" W, 4" L (8010000972)
- ARMSTRONG 16V38 Lb-101263A Defrost (16V38)
- DONALDSON Vacuator Valve, P158914 (P158914)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- RANCO Temperature Control (O10-1418)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Temperature Control, 25 To 75, SPST (o10-1491)
- RANCO Adjustable Refrigeration Control (A30-301)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- RANCO Control, Temperature (A30-2210)
- RANCO BY FULL GAUGE Carrying Case (E-case)
- Ranco Refrigeration Controls