Shop All Refrigeration Controls
Ranco
Temperature Control, 25 To 75, SPST
Mfr # o10-1491
Zoro # G4269343
original price:
$122.99
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- Switch Action Opens on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Capillary Type Capillary with Remote Bulb
Product Information
- Brand Ranco
- MFR # o10-1491
- Zoro # G4269343
- UPC # 662013922429
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Height (In.) | 2 3/4 in |
Capillary Length (In.) | 72 in |
Bulb Dia. (In.) | 3/8 in |
Width (In.) | 3 13/16 in |
Depth (In.) | 2 in |
Bulb Size Length (In.) | 6 |
Capillary Length | 72 in |
Bulb Diameter | 3/8 in |
Overall Height | 2 3/4 in |
Bulb Length | 6 in |
Overall Length | 3 13/16 in |
Description
Refrigeration Control, Bulb Diameter 3/8 in, Bulb Length 6 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 75 Degrees F, Control Temperature - Minimum 25 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0341-PRO)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 3/8 in (13J046)
- OEMTOOLS 24" Oscillating Wall Moount Fan (OEM24883)
- FIELD CONTROLS Intake Vent Cap, 6 in. Size, Aluminum (IAH-6)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Control, Temperature (A30-2210)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- RANCO Adjustable Refrigeration Control (A30-301)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- Ranco Controls