Shop All Fan Parts
Ranco
Reversing Valve, 5/8" x 1/2", R22, R410A
Mfr # V3-410080-770
Zoro # G9916299
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heat Pump Applications: Window Type, Unitary and Split Systems
- Fits Brand Ranco
- Features Tube Size Suction: 5/8"; Tube Size High Pressure: 1/2"
- Application Heat Pumps
- Includes Solenoid Coil Solenoid Coil Not Included
Product Information
Dimensions
Discharge Connection Size | 1/2 in |
Suction Connection Size | 5/8 in |
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1/2 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Offset, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 30x 1 Washable Electrostatic Furnace Air Filter (18301.E)
- DAYTON Blade (72401)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 3241/4463 CFM (39180)
- DAYTON Square Balancing Damper, 6x6 (22CV77)
- RANCO Defrost Fan Delay, SPDT, 60" Cap (F25-114)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- RANCO Reversing Valve, 3/4" x 1/2", R22, R410A (V3-412080-870)
- RANCO Defrost-Ice Control, SPDT, 24V, 54" Cap (E15-256)
- RANCO Reversing Valve, 5/8" x 3/8", R22, R410A (V2-4100F0-370)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-170)
- TRANE Fuse Link, Fork Conn, 98 Deg. C/240 Deg. F (FUS0762)
- Ranco Fan Parts