Shop All Refrigeration Controls
Ranco
Refrigeration Control, 120/240
Mfr # A12-700
Zoro # G0904346
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Normally Closed
- Voltage 120V AC, 240V AC
- Full Load Amps 16/16
- For Use With Automatic Beverage Dispensers, Reach-In Coolers And Various Other Medium Temperature Commercial Equipment Requiring Off Cycle Defrost, Vending Machines
Product Information
- Brand Ranco
- MFR # A12-700
- Zoro # G0904346
- UPC # 662013920241
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 84 in |
Capillary Length | 84 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application The control is used in vending machines, automatic beverage dispensers, reach-in coolers and various other medium temperature commercial equipment., Capillary Length 84 in, Capillary Type Capillary with Bulb, Cold Off Temperature 11.5 Degrees F, Cold On Temperature Not Applicable, Contact Form SPST, Control Type Constant Cut-In, Differential 8 Degrees F, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON On Switch, Green (SFP 3337G)
- PIAB Vacuum Generator, 44 mm Overall H (VGS3040.00.AI.00.AA.01.AA)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-68NP-0N00S)
- DANFOSS Valve 5/8"Odf Nrv 16S Check Valve (020-1018)
- RANCO Temperature Control, -35 To 15, SPST (o10-1419)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-104)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control (O10-1416)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- RANCO Temperature Control, 25 To 75, SPST (o10-1491)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- Ranco Refrigeration Controls