Shop All Duct Pressure Switches
Ranco
Pressure Switch
Mfr # O16-107
Zoro # G0558516
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Low Limit
- IP Rating IP44
- Product Type Single Pressure Control
- Pressure Connection Type Flare
- Pressure Connection Gender Male
Product Information
- Brand Ranco
- MFR # O16-107
- Zoro # G0558516
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Pressure Connection Size | 1/4 in |
Details
Item | Single Pressure Control |
Application | Low Limit |
IP Rating | IP44 |
Product Type | Single Pressure Control |
Pressure Connection Type | Flare |
Pressure Connection Gender | Male |
Switch Action | Close on Rise, Open on Rise |
Pressure Differential - Minimum | 10 psi |
Reset Type | Automatic Reset |
Pressure Range - Maximum | 100 psi |
Pressure Range Adjustability | Adjustable |
Series | O Series |
Pressure Range - Minimum | 5 psi |
Element Type | Bellows |
Electrical Connection Type | Plug-In |
Pressure Differential Max. | 40 psi |
Rated Voltage | 120V AC, 240V AC, 24V AC, 277-600V AC |
Contact Form | SPDT |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 10 psi, Pressure Range - Minimum 5 psi, Pressure Differential Max. 40 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC, Contact Form SPDT, Switch Action Close on Rise, Open on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- WEB WEB KHBABSORB WEB Absorber Electrostatic Carbon Filter Adjustable (KHBABSORB)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC170250 (300-0036 (SFC170250))
- TJERNLUND PRODUCTS Switch, Duct Pressure (PS1503)
- Ranco Duct Pressure Switches