Shop All Duct Pressure Switches
Ranco
Low Pressure Control
Mfr # G20-4051
Zoro # G0558507
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Low Limit
- Reset Type Automatic Reset
- Switch Action Close on Rise, Open on Rise
- Pressure Range - Minimum 7 psi
- Pressure Setting Low
Product Information
- Brand Ranco
- MFR # G20-4051
- Zoro # G0558507
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Single Pressure Control |
Application | Low Limit |
Reset Type | Automatic Reset |
Switch Action | Close on Rise, Open on Rise |
Pressure Range - Minimum | 7 psi |
Pressure Setting | Low |
Contact Form | SPDT |
Pressure Differential - Minimum | 19 psi |
Element Type | Bellows |
Series | G Series |
Pressure Differential Max. | 70 psi |
Electrical Connection Type | Plug-In |
Product Type | Single Pressure Control |
Pressure Range Adjustability | Adjustable |
Pressure Range - Maximum | 100 psi |
Rated Voltage | 120V AC, 240V AC, 24V AC, 277V AC |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 19 psi, Pressure Range - Minimum 7 psi, Pressure Differential Max. 70 psi, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting Low, Rated Voltage 120V AC, 240V AC, 24V AC, 277V AC, Contact Form SPDT, Switch Action Close on Rise, Open on Rise, Electrical Connection Type Plug-In, Element Type Bellows, Series G Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Filtrete Odor Reduction 20 in. W X 25 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME03-4)
- DAYTON Motor (VED140U2904.5G)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- RANCO Pressure Switch (O16-107)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- TJERNLUND PRODUCTS Axial Duct Booster, 10 In. Dia. (EF-10)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP1032 (300-0031 (SLP1032))
- Ranco Duct Pressure Switches