Shop All Dual Pressure Controls
Ranco
High/Low Pressure Control, 120/240V
Mfr # o12-1594
Zoro # G4268783
original price:
$176.99
5% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 10 to 100
- High Pressure Range (PSIG) 150 to 450
- High Pressure Differential (PSIG) 70 Fixed
- Low Pressure Differential (PSIG) 10 Fixed
Product Information
- Brand Ranco
- MFR # o12-1594
- Zoro # G4268783
- UPC # 662013922610
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Capillary Tube Length | 36 in |
Pressure Connection Size | 1/4 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 10 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side Not Applicable, Maximum Differential Pressure - Low Side 10 psi, Minimum Pressure Range - High Side 150 psi, Maximum Pressure Range - High Side 450 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 70 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURA Electric Infrared Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (CF15120B)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC200E1003)
- HESSAIRE 40 in H X 16 in W Tan Canvas Media Pad Set (6018053)
- ALL-FILTERS 15X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (15202.10 6PK)
- RANCO Compact Dual Pressure Control, NEMA 1 (O12-1502)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- RANCO Compact Dual Pressure Control, SPST (O12-1506)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-1549)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- JOHNSON CONTROLS Differential Pres Control, SPST Close (P74BA-1C)
- Ranco Controls