Shop All Heat Pump Reversing Valves and Coils
Ranco
Heat Pump Solenoid Coil, 24V
Mfr # LDK-110000-070
Zoro # G1120847
original price:
$37.15
10% off
new price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Watts @ 50 Hz 5 W
- Watts @ 60 Hz 4 W
- Includes Wiring Harness
- Coil Enclosure Moisture Resistant Color Coded Epoxy
Product Information
- Brand Ranco
- MFR # LDK-110000-070
- Zoro # G1120847
- UPC # 094700527936
- Country of Origin China
- Category Heat Pump Reversing Valves and Coils
Dimensions
Lead Length | 4 ft |
Details
Item | Heat Pump Solenoid Coil |
Voltage | 24V AC |
Watts @ 50 Hz | 5 W |
Watts @ 60 Hz | 4 W |
Includes | Wiring Harness |
Coil Enclosure | Moisture Resistant Color Coded Epoxy |
Duty Cycle | Continuous |
For Use With | 4-Way Reversing Valves |
Compatible Series | V0, V1, V10, V12, V2, V3, V6 |
Wattage @ 50 Hz | 5 W |
Encapsulated Coil | Encapsulated |
Compatible Brand | Ranco |
Wattage @ 60 Hz | 4 W |
Description
Heat Pump Solenoid Coil, Compatible Brand Ranco, Compatible Grainger Part Number 5AV32, 5AV33, 5AV34, 5AV35, 5AV36, 5AV37, Compatible Series V0, V1, V10, V12, V2, V3, V6, Duty Cycle Continuous, Encapsulated Coil Encapsulated, For Use With 4-Way Reversing Valves, Includes Wiring Harness, Lead Length 4 ft, Voltage 24V AC, Wattage @ 50 Hz 5 W, Wattage @ 60 Hz 4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- ROBERTSHAW 240vDriveModCircuitDfrst Ctrl (A878-20)
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- JOHNSON CONTROLS Network Sensor, CO2, White, Logo (NSB8BTC240-0)
- RANCO Heat Pump Reversing Valve, 1/2x3/4 In (V6-412080-170)
- RANCO Heat Pump Reversing Valve, 3/8x5/8 In (V2-410060-470)
- RANCO Heat Pump Reversing Valve, 1/2x7/8 In (V6-414080-170)
- RANCO Heat Pump Solenoid Coil, 208/240V (LDK-410000-070)
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- LENNOX Reversing Valve, 1/2"X7/8"Odf 24V (42W59)
- BASO Coil110/120V Valve Coil (RSDA95A-120C)
- Ranco Heat Pump Reversing Valves and Coils